Beli Pompa Venturi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Cole Parmer Vacuum Pump Venturi (Pompa Vakum)
    Mulai

    Rp12.999.900

    Cole Parmer Vacuum Pump Venturi (Pompa Vakum)
    Deskripsi:
    These new pumps take advantage of the venturi effect—as a stream of compressed air exits a constricted orifice the resulting pressure drop draws air through a vacuum port. Since they require no oil or electricity, the resulting vacuum (up to 29.5" Hg) is clean and efficient. With no moving parts or electrical hazards, these air-powered pumps are also intrinsically safe. The remarkably compact size of these pumps enables you to design vacuum systems with smaller, less expensive components and reduced maintenance costs. Each model (except 79165-40) includes a replaceable silencer that reduces noise levels up to 30% while offering minimal resistance to air flow. Select the model of vacuum pump best suited to your specific application. Model 78165-20 includes a vacuum gauge which provides easy visual monitoring—helpful when troubleshooting. We recommend an air filter upstream of the pump to prolong service life. Filter should have a pore size of 50 µm or smaller.
    atribut:
    • Wetted Parts: Aluminium, Brass, Buna N
    • Maximum Temperature (°C): 60
    • Maximum Temperature (°F): 140
  2. Cole Parmer Venturi Miniature Vacuum Pump
    Mulai

    Rp9.299.900

    Cole Parmer Venturi Miniature Vacuum Pump
    Deskripsi:
    These new pumps take advantage of the venturi effect—as a stream of compressed air exits a constricted orifice the resulting pressure drop draws air through a vacuum port. Since they require no oil or electricity, the resulting vacuum (up to 29.5" Hg) is clean and efficient. With no moving parts or electrical hazards, these air-powered pumps are also intrinsically safe. The remarkably compact size of these pumps enables you to design vacuum systems with smaller, less expensive components and reduced maintenance costs. Each model (except 79165-40) includes a replaceable silencer that reduces noise levels up to 30% while offering minimal resistance to air flow. Select the model of vacuum pump best suited to your specific application. Model 78165-20 includes a vacuum gauge which provides easy visual monitoring—helpful when troubleshooting. We recommend an air filter upstream of the pump to prolong service life. Filter should have a pore size of 50 µm or smaller.
    atribut:
    • Wetted Parts: Aluminium
    • Free-Air Capacity (CFM): 0.3
    • Free-Air Capacity (LPM): 8.5
    • Free-Air Capacity (LPH): 510
    • Maximum Flow Rate (CFM): 0.3
    • Maximum Flow Rate (L/minute): 8.5
    • Air Input At 80 Psi (CFM): 0.75
    • Air Input At 80 Psi (LPM): 21.2
    • Diameter (cm): 1.27
    • Diameter (inch): 0.5
    • Diameter (mm): 12.7
    • Length (cm): 3.18
    • Length (inch): 1.25
    • Length (mm): 31.8
    • Maximum Vacuum (in Hg): 27
    • Maximum Vacuum (mbar): 100
    • Maximum Vacuum (mm Hg): 74.2
    • Maximum Vacuum (torr): 74.2
    • Port Size: 10-32 UNF
  3. Cole Parmer Venturi With Air Saver Technology With Gauge
    Mulai

    Rp98.999.900

    Cole Parmer Venturi With Air Saver Technology With Gauge
    Deskripsi:
    The air saver circuitry is perfect for any lab or process application. Powered by compressed air only; the pneumatic vacuum switch is the brain behind the system that constantly monitors and controls the vacuum level. Eliminates the constant air loss and noise of most venturi vacuum pumps. Since it uses no electricity it is inherently intrinsically safe. The vacuum switch is adjustable from 0 to 30” Hg with a hysteresis of 3”Hg.
    atribut:
    • Wetted Parts: Aluminium, Brass, Buna N
    • Length (cm): 11.75
    • Length (inch): 4.625
    • Length (mm): 117.5
    • Maximum Vacuum (in Hg): 28
    • Maximum Vacuum (mbar): 65.1
    • Maximum Vacuum (mm Hg): 48.8
    • Maximum Vacuum (torr): 48.8
  4. DAYTON Ejector for Jet Pump
    Mulai

    Rp1.399.900

    DAYTON Ejector for Jet Pump
    Deskripsi:
    These deep-well jet pump ejectors connect to compatible deep-well or convertible well jet pumps for wells more than 25-ft. deep. They are a nozzle and a venturi attached to deep well jet pumps to create a vacuum that draws water up the well.
    atribut:
    • UNSPSC: 40151511
  5. Cole Parmer Aspirator Pump (Pompa Aspirator)
    Mulai

    Rp149.999.900

    Cole Parmer Aspirator Pump (Pompa Aspirator)
    Deskripsi:
    Pump features two metal venturi aspiration jets to create the vacuum with a built-in check valve to prevent back-flow of water into the system. Tank features a drain port and spigot for easy water changes. Order the optional vacuum gauge and regulator to monitor and control vacuum level.
    atribut:
    • Wetted Parts: Nickel-coated Brass, Polypropylene, Silicone, 304 Stainless Steel
    • Free-Air Capacity (CFM): 0.6
    • Free-Air Capacity (LPM): 17
    • Free-Air Capacity (LPH): 1020
    • Maximum Flow Rate (CFM): 0.63
    • Maximum Flow Rate (L/minute): 18
    • Height (inch): 16
    • Maximum Vacuum (in Hg): 29.5
    • Maximum Vacuum (mbar): 14.2
    • Maximum Vacuum (mm Hg): 10.7
    • Maximum Vacuum (torr): 10.7
    • Oil Capacity (L): 9.5
    • Oil Capacity (oz): 321.16
    • Port Size (mm): 8 (hose barb)
    • Power (V AC): 230
    • Power (amps): 0.35
    • Tank Size (L): 9.5
    • Tank Size (Qt): 10.04
    • Tank Size (gal): 2.51
    • Tank Size (oz): 321.16
  6. DAYTON Pump Part
    Mulai

    Rp399.900

  7. DAYTON Jet Pump System (Pompa Jet)
    Mulai

    Rp13.999.900

    DAYTON Jet Pump System (Pompa Jet)
    Deskripsi:
    Shallow-well jet pump systems eliminate the need to connect to a municipal water source and come with precharged pressure tanks that allow water to flow consistently at a desired pressure. They supply water from wells up to 25-ft. deep and are mounted above ground for maintenance and repair compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. They are connected to an ejector, pressure tank, and control panel to automatically supply water as needed.
    atribut:
    • Discharge (inch): 1 NPT
    • Rated Voltage (V): 115/230 AC
    • Tank Bladder Pressure (psi): 28
  8. GAST Reciprocating Vacuum Pump 86R Series Model (Pompa Vakum)
    Mulai

    Rp20.999.900

    GAST Reciprocating Vacuum Pump 86R Series Model (Pompa Vakum)
    Deskripsi:
    The sleek, new 86R redefines industry standards by delivering higher-pressure performance at significantly lower sound levels. Re-engineered from the ground up, these oil-less rocking piston compressors and vacuum pumps offer outstanding performance, durability, and flexibility making them the ideal choice for a wide array of applications. Not to mention, they're also easy to retrofit, have lower exhaust temperatures and carry a longer life span.
    atribut:
    • Type Item: Reciprocating
    • Thermal Protection: Yes
    • Duty Cycle (%): 100
  9. Enerpac Pompa Hidrolik
    Mulai

    Rp36.999.900

  10. SLOAN Toilet Flush Valve Repair Parts & Accessories (Aksesoris Katup Siram Toilet)
    Mulai

    Rp119.900

    SLOAN Toilet Flush Valve Repair Parts & Accessories (Aksesoris Katup Siram Toilet)
    Deskripsi:
    Toilet flush-valve diaphragm repair parts replace broken or worn diaphragm-type assemblies and parts within a flush valve (flushometer) to restore proper flushing and sealing. Diaphragm assemblies regulate pressure inside the valve using a flexible rubber disc (diaphragm) that seals the valve seat after each flush. Diaphragms that becomes worn or warped may either stick in place to prevent flushing or fail to seal so that the toilet keeps running.
  11. NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Mulai

    Rp319.900

    NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  12. Anton Paar Particle Size Analyzer Dry & Liquid
    Mulai

    Rp2.499.999.900

    Anton Paar Particle Size Analyzer Dry & Liquid
    Deskripsi:
    Anton Paar Particle Size Analyzer are designed to measure the size of particles ranging from 0.04 μm to 2500 μm, depending on the model, without having to replace optics or calibrate the appliance. The measurement principle is based on the diffraction of a light source by the sample. The results are processed by a PC-compatible computer running a Windows® operating system. Specifications Dimensions 890 mm x 530 mm x 430 mm; 35 in x 21 in x 17 in Weight 57 kg Power Supply AC network power supply 110 - 240 V, 50 - 60 Hz Power consumption (VA) < 100W Environmental Conditions Ambient temperature +10 °C to +35 °C Ambient humidity 35 - 80 %, non-condensing Degree of pollution 2 Measurements Range (μm) in dry mode 0.1 - 2500 Range (μm) in liquid mode 0.04 - 2500 Accuracy Better than ± 1 % Repeatability Better than ± 0,5 % Lasers Number of lasers 3 Laser 1 characteristics 2 mW- 830 nm Laser 2 characteristics 5 mW - 635 nm Laser 3 characteristics 1,5 mW - 830 nm Laser safety certification FDA Title 21 CFR - Part 1040, IEC/EN 60825-1/A2 Dispersion technique Dry mode venturi/free fall Liquid mode 2 peristaltic pumps, ultrasound generator and stirrer Connections Electrical Analyzer AC network, vacuum cleaner system AC network, vacuum cleaner system supply line, series link (RS 232) Optional electrical connection Video camera output Pneumatic Vacuum cleaner system outlet, water inlet (liquid mode), water outlet, overflow outlet. Standards Laser dissemination ISO 13320 Digital data security FDA Title 21 CFR - Part 11 Mechanical and electrical CE USP 429 Hood open Category 1 of IEC/EN 60825-1/A2 Hood closed Category 3B of IEC/EN 60825-1/A2Small Volume Unit. The Small Volume Unit (SVU) was specially designed for users who need to reduce the measured sample volume e.g. of costly samples. Only 40 mL of sample is necessary to measure accurate particle size distributions. The SVU is also suitable for aggressive solvents.Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
    atribut:
    • Dimensions (mm): 890x530x430
    • Measurement: Laser Diffraction
    • Measuring Range Dry (µm): 0.1 to 500
    • Measuring Range Wet (µm): 0.04 to 500
    • Accuracy: Better Than 1% Variation+
    • Digita Data Security: FDA Title 21 CFR - Part 11
    • Dry Dispersion: Venturi
    • Electromagnetic Compliance: EN 61326-1:2013
    • Laser Class Closed Cover: Class 1 of EN 60825-1:2014
    • Laser Class Open Cover: Class 3R of EN 60825-1:2014
    • Laser Safety Classification: FDA Title 21 CFR - Part 1040 & EN 60825-1:2014
    • Liquid Dipersion: 2 Peristaltic Pumps/Ultrasonic Transducer/Stirrer
    • Low Voltage: EN 61010-1:2010 & EN 61010-2-081:2015
    • Measuring Time: <1 Min
    • Number of Lasers: 2
    • Repeatability : Better Than 0.5% Variation
    • Reproducibility: Better Than 1% Variation+
  13. Emaux Nano Tech UV-C Disinfection System
    Mulai

    Rp13.999.900

    Emaux Nano Tech UV-C Disinfection System
    Deskripsi:
    Emaux NanoTech UV-C Ozone combines UV-C technology with ozone production ensuring fresh and healthy pool water with the minimum use of chlorine.UV-C Ozone Operation: UV-C Ozone Operation The water is pumped into the unit through the reactor. Air is drawn through the venturi system into the unit via the air injector and flows through the quartz glass and the ozone UV-C lamp. The air enters the lamp and is charged with ozone molecules, then passes through the ball valve to be mixed with the water in the reactor.
    atribut:
    • Maximum Flow (m³/hour): 25
    • Pool Volume (m³/hour): 90
    • Input Power (W): 87
    • Connections (inch): 1.5/2
    • Maximum Pressure (bar): 3
  14. GRIP ON TOOLS Oil Drain Tool (Alat Penguras Oli)
    Mulai

    Rp3.899.900

    GRIP ON TOOLS Oil Drain Tool (Alat Penguras Oli)
    Deskripsi:
    - Reinforced dispensing hose doubles as a sight gauge to prevent overfilling- Oil lift drain special valve can easily transfer the used oil from the 20-Gallon tank to the recycling container at any height- Ideal for extracting waste oil and other fluids from vehicles using venturi-vacuum extracting system or draining by gravity- Includes swivel casters and polyurethane wheels for smooth and quiet maneuvering
    atribut:
    • Capacity (gal): 18
  15. Lincoln Oil Drain Tool Oil Portable Waste Container (Alat Penguras Oli)
    Mulai

    Rp4.699.900

    Lincoln Oil Drain Tool Oil Portable Waste Container (Alat Penguras Oli)
    Deskripsi:
    Containment vessels for used vehicle oil hold materials for storage, transport, recovery or disposal. These multi-gallon containers meet standards for waste oil legislation and may be a requirement for disposal in some states.
  16. WESTWARD Grease Gun (Pistol Gemuk)
    Mulai

    Rp489.900

    WESTWARD Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  17. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

Daftar Harga Pompa Venturi Terbaru October 2026
Cole Parmer Vacuum Pump Venturi (Pompa Vakum)Rp12.999.900
Cole Parmer Venturi Miniature Vacuum PumpRp9.299.900
Cole Parmer Venturi With Air Saver Technology With GaugeRp98.999.900
DAYTON Ejector for Jet PumpRp1.399.900
Cole Parmer Aspirator Pump (Pompa Aspirator)Rp149.999.900
DAYTON Pump PartRp399.900
DAYTON Jet Pump System (Pompa Jet)Rp13.999.900
GAST Reciprocating Vacuum Pump 86R Series Model (Pompa Vakum)Rp20.999.900
Enerpac Pompa HidrolikRp36.999.900
SLOAN Toilet Flush Valve Repair Parts & Accessories (Aksesoris Katup Siram Toilet)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)